Motion
35630
Pick or Hook, Number of Pieces: 4, Overall Length: 5-1/2", Set Includes: (4) Assorted Probes, Vinyl Pouch
MI ITEM #05048680
MFR #35630
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pick or Hook, Number of Pieces: 4, Overall Length: 5-1/2", Set Includes: (4) Assorted Probes, Vinyl Pouch
MI ITEM #05048680
MFR #35630

Mfr description
35630 PROBE KIT 4PC STAINLESS STEEL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    5-1/2 in

Details

  • Number Of Pieces
    4
  • Set Includes
    (4) Assorted Probes, Vinyl Pouch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)