Motion
C96SB80-80W
C96S Tie Rod Air Cylinder - 80 mm Bore, 80 mm Stroke, 25 mm Rod, M20x1.5 Male Thread, Double Rod, Basic, MX0 Mount, Air Cushion Both Ends, 3/8 BSPP Ports
MI ITEM #05048752
MFR #C96SB80-80W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C96S Tie Rod Air Cylinder - 80 mm Bore, 80 mm Stroke, 25 mm Rod, M20x1.5 Male Thread, Double Rod, Basic, MX0 Mount, Air Cushion Both Ends, 3/8 BSPP Ports
MI ITEM #05048752
MFR #C96SB80-80W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Overall Height
    99 mm
  • Overall Length
    460 mm
  • Overall Width
    99 mm
  • Port Size
    3/8 BSPP
  • Pull Force At 100 Psi
    3175 N
  • Push Force At 100 Psi
    3519 N
  • Rod - Thread Size
    M20x1.5 Male Thread
  • Rod Size
    25 mm
  • Stroke
    80 mm

Details

  • Additional Details
    Series C96 cylinders conform to ISO 15552. The series is available with a single or double rod in 6 bore sizes from ø32 to ø125mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. Standard strokes range from 25 to 800mm.
  • Alignment Coupler Floating Joint
    JAH50-20-150
  • Angled Pivot Bracket Ball Joint
    ES5080
  • Angled Pivot Bracket Plain
    E5080
  • Clevis Mount Detachable Mp2
    D5080, DS5080 (For ES Accessory)
  • Cushion Type
    Air Cushion Both Ends
  • Cylinder Type
    Metric
  • Eye Mount - MP4 (Plain)
    C5080
  • Eye Mount Mp6 Ball Joint
    CS5080
  • Flange Mount - MF1/MF2
    F5080
  • Foot Mounts - MS1
    L5080
  • Locking Position
    Without Locks
  • Lube Style
    Non-lube
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    7 psi
  • Mounting Type
    Basic, MX0
  • Operating Pressure Range
    7 to 145 psi
  • Operating Temperature Range
    -4 to 158 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Product Type
    Tie Rod Air Cylinders
  • Proof Pressure
    218 psi
  • Rod Clevis
    GKM20-40 Steel
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Double Rod
  • Seal Kit
    CS95W-80
  • Series
    C96S
  • Sperical Rod Eye
    KJ20D Female Thread
  • Standards Met
    ISO 15552

Overview

Mfr description
C96SB80-80W CYL
  • Double acting, standard type, single or double rod
  • Bore size (mm): 125
  • Standard stroke up to 800mm
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought