Motion
J4938CF
Crow' Foot Wrench - 1-3/16 in, Crow's Foot Type, Single End, Steel Material, Polished Finish
Mi Item #05048828
MFR #J4938CF
Price$59.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crow' Foot Wrench - 1-3/16 in, Crow's Foot Type, Single End, Steel Material, Polished Finish
Mi Item #05048828
MFR #J4938CF

Mfr description
J4938CF WRENCH CROWFOOT 3/8 DR 1-3/16 OE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.85/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2-9/32 in
  • Single Part Length
    2.2800 in | 57.91 mm
  • Single Part Width
    1.1875 in | 30.19 mm
  • Tool Width
    3/8 in x 9.5 mm
  • Wrench Size
    1-3/16 in

Details

  • Application
    Hard to reach, Restricted access situations
  • Blade Finish
    Full Polish
  • Body Material
    Steel
  • Color
    Chrome
  • Description
    3/8 inch Drive 1-3/16 inch Full Polish Crowfoot Wrench
  • Finish Coating
    Polished
  • Insulated
    No
  • Insulated Handle
    No
  • Maximum Opening Capacity
    1.1875 in, 30.16 mm
  • Measurement System
    Imperial
  • Number Of Ends
    Single End
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Crowfoot
  • Wrench Type
    Crow's Foot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)