Motion
J5526SPL

PROTO TOOLS
J5526SPL

Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Standard Straight Shaft Style, 3/4 in Drive Size, Socket Points: 12 PT
MI ITEM #05048836
MFR #J5526SPL
List Price$136.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5526SPL

Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Standard Straight Shaft Style, 3/4 in Drive Size, Socket Points: 12 PT
MI ITEM #05048836
MFR #J5526SPL

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$136.38/each for your price

Overview

Mfr description
J5526SPL SOCKET 3/4 DR 13/16 #26 12-SPLN

Specifications

  • Drive Size
    3/4 in
  • Measurement System
    Imperial
  • Socket Size
    13/16 in
  • Socket Points
    12 PT
  • Finish Coating
    Polished Chrome
  • Overall Length
    1-5/8 in
  • UPC_NO
    662679974879
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought