Motion
J5530SPL

PROTO TOOLS
J5530SPL

Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Standard Straight Shaft Style, 3/4 in Drive Size, Socket Points: 12 PT
MI ITEM #05048837
MFR #J5530SPL
List Price$143.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5530SPL

Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Standard Straight Shaft Style, 3/4 in Drive Size, Socket Points: 12 PT
MI ITEM #05048837
MFR #J5530SPL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$143.54/each for your price

Overview

Mfr description
J5530SPL SOCKET 3/4 DR 15/16 #30 12-SPLN

Specifications

  • Drive Size
    3/4 in
  • Measurement System
    Imperial
  • Socket Size
    15/16 in
  • Socket Points
    12 PT
  • Finish Coating
    Polished Chrome
  • Overall Length
    1-7/8 in
  • UPC_NO
    662679974893
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text