Specifications
Details
- Additional Details1/4 in, 3/8 in, 1/2 in & 3/4 in drive tools. Designed for fastener sizes 1/16 in - 2-3/8 in, 2mm - 24mm. Modules contained: JCS-MAS-1, JCS-MAS-2, JCS-MAS-3, JCS-MAS-4, JCS-MAS-5, JCS-MAS-6, JCS-MOD1046.
- Number Of Tools In Set1046
- Specific Tools Included(10) Extractor, (11) Handle, (111) Screw Driver, (14) Hammer, (17) Insert Bit, (17) Punch, (2) Clamp, (2) Mallet, (2) Mirror, (22) Nut Driver, (24) Extension, (240) Wrench, (3) Screw, (32) Pliers, (4) Adapter, (403) Sockets, (5) Bar, (62) Puller, (8) Holder Bit, (9) Chisel, (9) Ratchet, Box, Driver(2) Hex Key, File, Hacksaw, Hand Driver, Holder, Knife, Level, Ratchet Set, Retrieval, Rule, Tubing Cutter, Tubing Tool, pick and lock
- Tool Kit TypeMaster Technicians's Tool Set
- Tool Set General CategoryMaster Tool Set
- Tool Set Specific TypeMaster Technician Maintenance Tool Set
- Tool Type IncludedChisel, Clamp, Extractor, Hammer, Hand Saw, Hex Key, Nut Driver, Pliers, Punch, Ratchet, Screwdriver, Snips, Socket, Wire Stripper, Wrench
- UPC_NO662679990923
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)