Motion
J10033L
Impact Socket - 2-1/16 in Socket, 1 in Drive, 6 PT, 4-1/4 in OAL, Imperial
Mi Item #05048850
MFR #J10033L
Price$100.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 2-1/16 in Socket, 1 in Drive, 6 PT, 4-1/4 in OAL, Imperial
Mi Item #05048850
MFR #J10033L

Mfr description
J10033L SOCKET IMP 1 DR 2-1/16 6 PT DEEP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.88/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Overall Length
    4-1/4 in
  • Socket Size
    2-1/16 in

Details

  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    662679976507
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)