Motion
J66507MP

PROTO TOOLS
J66507MP

Impact Socket - 7 mm Socket Size, 1/4 in Drive, 12 PT, Universal Joint Type, Black Oxide Finish
MI ITEM #05048852
MFR #J66507MP
List Price$45.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J66507MP

Impact Socket - 7 mm Socket Size, 1/4 in Drive, 12 PT, Universal Joint Type, Black Oxide Finish
MI ITEM #05048852
MFR #J66507MP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.29/each for your price

Overview

Mfr description
J66507MP 1/4DR IMP UNIV SOCKET 12PT 7MM

Specifications

  • Drive Size
    1/4 in
  • Socket Size
    7 mm
  • Material
    Alloy Steel
  • Socket Points
    12 PT
  • Overall Length
    2.0000 in
  • Finish Coating
    Black Oxide
  • Socket Type
    Universal Joint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text