Motion
J66510MP

PROTO TOOLS
J66510MP

Impact Socket - 10 mm Socket Size, 1/4 in Drive, 12 PT, Universal Joint Type, Black Oxide Finish
Mi Item #05048853
MFR #J66510MP
Price$45.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J66510MP

Impact Socket - 10 mm Socket Size, 1/4 in Drive, 12 PT, Universal Joint Type, Black Oxide Finish
Mi Item #05048853
MFR #J66510MP

Mfr description
J66510MP 1/4DR IMP UNIV SOCKET 12P 10MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.29/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1-7/16 in
  • Socket Size
    10 mm

Details

  • Color Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Manufacturer Upc Number
    662679480493
  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Flex Joint
  • Socket Points
    12 PT
  • Socket Type
    Universal Joint
  • UPC_NO
    662679006945
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)