Motion
J4918HFL

PROTO TOOLS
J4918HFL

Crow's Foot Wrench - 9/16 in, 3/8 in Drive, 6 PT Point, Single End, Polished Finish
Mi Item #05048861
MFR #J4918HFL
Price$49.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J4918HFL

Crow's Foot Wrench - 9/16 in, 3/8 in Drive, 6 PT Point, Single End, Polished Finish
Mi Item #05048861
MFR #J4918HFL

Mfr description
J4918HFL WRENCH CRWFT 3/8 DR 9/16 FL 6PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.37/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-5/8 in
  • Weight
    0.11 lbs
  • Wrench Size
    9/16 in

Details

  • Additional Details
    Corrosion-Resistant
  • Body Material
    Steel
  • Finish Coating
    Polished
  • Measurement System
    Imperial
  • Number Of Ends
    Single End
  • Socket Shape
    6 PT
  • UPC_NO
    662679001247
  • Wrench Type
    Crow's Foot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)