Specifications
Dimensions
- Drive Size1/4 in, 3/8 in
Details
- Additional Details128 Pieces, 1/4 in and 3/8 in Drive tools, 47 Sockets and Accessories, 38 Wrenches, 17 Pullers, 26 Miscellaneous Tools
- Case IncludedNo
- Includes128 Pieces, 1/4 in and 3/8 in Drive tools, 47 Sockets and Accessories, 38 Wrenches, 17 Pullers, 26 Miscellaneous Tools
- Manufacturer Catalog NumberJCS-MAS-5
- Number Of Tools In Set130
- Sockets IncludedYes
- Specific Tools Included1/4 in Drive tools, 3/8 in Drive tools, 47 Sockets and Accessories, 38 Wrenches, 17 Pullers, 26 Miscellaneous Tools
- Tool Kit TypeMaster Technicians's Tool Set
- Tool Set General CategoryMaster Tool Set
- Tool Set Specific TypeModular Tool Set
- Tool TypeMixed Tool Set
- Tool Type IncludedPuller, Scraper, Screwdriver, Socket, Wrench
- UPC_NO662679993474
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)