Motion
J4709DPL

PROTO TOOLS
J4709DPL

Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Standard Deep Shaft Style, 1/4 in Drive Size, Socket Points: 12 PT
MI ITEM #05048865
MFR #J4709DPL
Your Price$66.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J4709DPL

Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Standard Deep Shaft Style, 1/4 in Drive Size, Socket Points: 12 PT
MI ITEM #05048865
MFR #J4709DPL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$66.19/each(List $78.25)

Overview

Mfr description
J4709DPL SOCKET 1/4 DR DEEP 9/32 #9

Specifications

  • Drive Size
    1/4 in
  • Measurement System
    Imperial
  • Socket Size
    9/32 in
  • Socket Points
    12 PT
  • Finish Coating
    Polished Chrome
  • Overall Length
    2 in
  • UPC_NO
    662679974695
  • Shaft Style
    Standard Deep
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text