Motion
J9634B
J9634B
Mi Item #05048868
MFR #J9634B
Price$53.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
J9634B
Mi Item #05048868
MFR #J9634B

Mfr description
J9634B 3/4 BRASS DRIFT PUNCH KNRL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.01/each

Specifications

Dimensions

  • Handle/Body Diameter
    0.7500 in
  • Overall Length
    8.0000 in
  • Point Diameter
    0.7500 in

Details

  • Manufacturer Product Page
  • Material
    Brass
  • Non Marring
    Non-Marring
  • Non Sparking
    Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)