Motion
J75276P
Impact Socket - 9/16 in Socket, 1/2 in Drive, 6 PT, 3-9/16 in OAL, Imperial
MI ITEM #05048869
MFR #J75276P
Your Price$56.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 9/16 in Socket, 1/2 in Drive, 6 PT, 3-9/16 in OAL, Imperial
MI ITEM #05048869
MFR #J75276P

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$56.37/each(List $59.98)

Overview

Mfr description
J75276P 1/2DR DEEP SOCKET 6PT 9/16

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    9/16 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    3-9/16 in
  • Shaft Style
    Flex Joint, Standard Deep
  • Manufacturer Upc Number
    662679033774
  • UPC_NO
    662679006556
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text