Motion
J5026-50A

PROTO TOOLS
J5026-50A

Non-Impact Socket - Imperial, 3/8 in Drive Size, 13/16 in Socket Size, 6 PT, Standard Type
MI ITEM #05048874
MFR #J5026-50A
Price$59.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5026-50A

Non-Impact Socket - Imperial, 3/8 in Drive Size, 13/16 in Socket Size, 6 PT, Standard Type
MI ITEM #05048874
MFR #J5026-50A

Mfr description
J5026-50A SOCKET 3/8 DR 13/16 6PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.44/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    3.3750 in
  • Socket Size
    13/16 in

Details

  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679996437

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)