Motion
J72143M
Impact Socket Set - Metric Measurement System, Impact, 6 PT Socket Points, 1/2 in Drive Size, Flex Joint Shaft Style, Number of Sockets: 7 PC
Mi Item #05048879
MFR #J72143M
Price$268.73/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket Set - Metric Measurement System, Impact, 6 PT Socket Points, 1/2 in Drive Size, Flex Joint Shaft Style, Number of Sockets: 7 PC
Mi Item #05048879
MFR #J72143M

Mfr description
J72143M 7PC 1/2DR MM SOCKET SET 6PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$268.73/st

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    2-5/8 in
  • Socket Sizes
    13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm

Details

  • Additional Details
    Universal
  • Included Accessories
    Socket Bar, Socket Clip
  • Manufacturer Upc Number
    662679989736
  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Number Of Pieces
    7
  • Number of Sockets
    7 PC
  • Shaft Style
    Flex Joint
  • Socket Points
    6 PT
  • Socket Set Type
    Impact
  • UPC_NO
    662679006167
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)