Overview
Mfr description
J75280P 1/2DR DEEP SOCKET 6PT 13/16
Specifications
- Drive Size1/2 in
- Measurement SystemImperial
- Socket Size13/16 in
- MaterialAlloy Steel
- Socket Points6 PT
- Overall Length3-1/2 in
- Shaft StyleFlex Joint, Standard Deep
- Manufacturer Upc Number662679054366
- UPC_NO662679006594
- Socket TypeDeep
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data