Specifications
Dimensions
- Drive Size1/2 in
- Overall Length3-23/32 in
- Socket Size15/16 in
Details
- Manufacturer Upc Number662679034702
- MaterialAlloy Steel
- Measurement SystemImperial
- Shaft StyleFlex Joint, Standard Deep
- Socket Points6 PT
- Socket TypeDeep
- UPC_NO662679006617
Overview
Mfr description
J75282P 1/2DR DEEP SOCKET 6PT 15/16