Motion
J49905/32ST

PROTO TOOLS
J49905/32ST

Non-impact Socket - Imperial, 3/8 in Drive Size, 5/32 in Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
Mi Item #05048883
MFR #J49905/32ST
Price$12.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J49905/32ST

Non-impact Socket - Imperial, 3/8 in Drive Size, 5/32 in Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
Mi Item #05048883
MFR #J49905/32ST

Mfr description
J49905/32ST SOCKET HEX BIT SHORT 3/8DR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.47/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-13/16 in
  • Single Part Height
    1.8125 in;46.04 mm
  • Single Part Length
    1.8125 in;46.04 mm
  • Socket Size
    5/32 in

Details

  • Color Finish
    Full Polish
  • Deep Well
    No
  • Finish Coating
    Polished Chrome
  • Material
    Steel
  • Measurement System
    Imperial
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Type
    Standard
  • UPC_NO
    662679170189
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)