Specifications
Dimensions
- Drive Size1/2 in
- Overall Length3-1/2 in
- Socket Size7/8 in
Details
- Manufacturer Upc Number662679531171
- MaterialAlloy Steel
- Measurement SystemImperial
- Shaft StyleFlex Joint, Standard Deep
- Socket Points6 PT
- Socket TypeDeep
- UPC_NO662679006600