Motion
J6472
Torque Wrench Torque Tester - 0.01 (Increment) N·m, 0.01 (Increment) lb·ft, 0.1 (Increment) in·lb, 2.1 to 20.8 (Torque Range) ft·lb, 2.8 to 28.2 (Torque Range) N·m, 25 to 250 (Torque Range) in·lb, 3/8 (Drive Size) in, 6 L x 6 W x 4-1/2 H (Overall Dimension) in Size, For Use With; Electronic Torque Wrench
MI ITEM #05048893
MFR #J6472
Price$1,966.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench Torque Tester - 0.01 (Increment) N·m, 0.01 (Increment) lb·ft, 0.1 (Increment) in·lb, 2.1 to 20.8 (Torque Range) ft·lb, 2.8 to 28.2 (Torque Range) N·m, 25 to 250 (Torque Range) in·lb, 3/8 (Drive Size) in, 6 L x 6 W x 4-1/2 H (Overall Dimension) in Size, For Use With; Electronic Torque Wrench
MI ITEM #05048893
MFR #J6472

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,966.69/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    6.0000 in
  • Size
    0.01 (Increment) N-m, 0.01 (Increment) lb·ft, 0.1 (Increment) in·lb, 2.1 to 20.8 (Torque Range) ft·lb, 2.8 to 28.2 (Torque Range) N-m, 25 to 250 (Torque Range) in·lb, 3/8 (Drive Size) in, 6 L x 6 W x 4-1/2 H (Overall Dimension) in
  • Weight
    5.88 lbs

Details

  • For Use With
    Electronic Torque Wrench
  • Maximum Torque
    250
  • Minimum Torque
    25
  • Torque Range
    25-250
  • Type
    Torque Tester
  • UPC_NO
    662679005870

Overview

Mfr description
J6472 TORQUE TESTER ELEC 3/8DR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought