Motion
J6476
Torque Wrench Torque Tester - 0.1 (Increment) N·m, 0.1 (Increment) ft·lb, 1 (Increment) in·lb, 1/2 (Drive Size) in, 25 to 250 (Torque Range) ft·lb, 300 to 3000 (Torque Range) in·lb, 33.8 to 338 (Torque Range) N·m, 6 L x 6 W x 4-1/2 H (Overall Dimension) in Size, For Use With; Electronic Torque Wrench
Mi Item #05048894
MFR #J6476
Price$2,130.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench Torque Tester - 0.1 (Increment) N·m, 0.1 (Increment) ft·lb, 1 (Increment) in·lb, 1/2 (Drive Size) in, 25 to 250 (Torque Range) ft·lb, 300 to 3000 (Torque Range) in·lb, 33.8 to 338 (Torque Range) N·m, 6 L x 6 W x 4-1/2 H (Overall Dimension) in Size, For Use With; Electronic Torque Wrench
Mi Item #05048894
MFR #J6476

Mfr description
J6476 TORQUE TESTER ELEC 1/2DR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,130.10/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    6 in
  • Size
    0.1 (Increment) N-m, 0.1 (Increment) ft·lb, 1 (Increment) in·lb, 25 to 250 (Torque Range) ft·lb, 300 to 3000 (Torque Range) in·lb, 33.8 to 338 (Torque Range) N-m, 1/2 (Drive Size) in, 6 L x 6 W x 4-1/2 H (Overall Dimension) in
  • Weight
    6.16 lbs

Details

  • For Use With
    Electronic Torque Wrench
  • Maximum Torque
    3000
  • Minimum Torque
    300
  • Torque Range
    300-3000
  • Type
    Torque Tester
  • UPC_NO
    662679005894
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)