Motion
J6478
Torque Wrench Torque Tester - 0.1 (Increment) N·m, 0.1 (Increment) ft·lb, 1 (Increment) in·lb, 3/4 (Drive Size) in, 6 L x 6 W x 4-1/2 H (Overall Dimension) in, 60 to 600 (Torque Range) ft·lb, 720 to 7200 (Torque Range) in·lb, 81.3 to 813 (Torque Range) N·m Size, For Use With; Electronic Torque Wrench
Mi Item #05048895
MFR #J6478
Price$2,676.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench Torque Tester - 0.1 (Increment) N·m, 0.1 (Increment) ft·lb, 1 (Increment) in·lb, 3/4 (Drive Size) in, 6 L x 6 W x 4-1/2 H (Overall Dimension) in, 60 to 600 (Torque Range) ft·lb, 720 to 7200 (Torque Range) in·lb, 81.3 to 813 (Torque Range) N·m Size, For Use With; Electronic Torque Wrench
Mi Item #05048895
MFR #J6478

Mfr description
J6478 TORQUE TESTER ELEC 3/4DR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,676.46/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    6 in
  • Size
    60 to 600 (Torque Range) ft·lb, 0.1 (Increment) ft·lb, 1 (Increment) in·lb, 0.1 (Increment) N-m, 720 to 7200 (Torque Range) in·lb, 81.3 to 813 (Torque Range) N-m, 3/4 (Drive Size) in, 6 L x 6 W x 4-1/2 H (Overall Dimension) in
  • Weight
    7.89 lbs

Details

  • For Use With
    Electronic Torque Wrench
  • Maximum Torque
    7200
  • Minimum Torque
    720
  • Torque Range
    720-7200
  • Type
    Torque Tester
  • UPC_NO
    662679005900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)