Motion
J72145
Impact Socket Set - Imperial Measurement System, Impact, 6 PT Socket Points, 1/2 in Drive Size, Flex Joint, Standard Deep Shaft Style, Number of Sockets: 10 PC
Mi Item #05048896
MFR #J72145
Price$342.68/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket Set - Imperial Measurement System, Impact, 6 PT Socket Points, 1/2 in Drive Size, Flex Joint, Standard Deep Shaft Style, Number of Sockets: 10 PC
Mi Item #05048896
MFR #J72145

Mfr description
J72145 8PC 1/2DR DEEP SOCKET SET 6PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$342.68/st

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3-1/2 in, 3-23/32 in, 3-9/16 in
  • Socket Sizes
    1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in

Details

  • Additional Details
    Universal
  • Included Accessories
    Socket Bar, Socket Clip
  • Manufacturer Upc Number
    662679531188
  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    8
  • Number of Sockets
    10 PC
  • Shaft Style
    Flex Joint, Standard Deep
  • Socket Points
    6 PT
  • Socket Set Type
    Impact
  • UPC_NO
    662679006174
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)