Motion
J72157
Impact Socket Set - Imperial Measurement System, Impact, 6 PT Socket Points, 1/2 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 18 PC
MI ITEM #05048899
MFR #J72157
Price$77.39/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket Set - Imperial Measurement System, Impact, 6 PT Socket Points, 1/2 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 18 PC
MI ITEM #05048899
MFR #J72157

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$77.39/st

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1-1/2 in, 1-5/8 in
  • Socket Sizes
    1/2 in, 11/16 in, 13/16 in, 3/4 in, 5/8 in, 7/16 in, 9/16 in

Details

  • Additional Details
    TorquePlus
  • Included Accessories
    Socket Bar, Socket Clip
  • Manufacturer Upc Number
    662679531195
  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    7
  • Number of Sockets
    18 PC
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Set Type
    Impact
  • UPC_NO
    662679006204

Overview

Mfr description
J72157 7PC 1/2DR SET 7/16 - 13/16 6PT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought