Overview
Mfr description
J5020-70A SOCKET 3/8 DR 5/8 6PT
Specifications
- Drive Size3/8 in
- Measurement SystemImperial
- Socket Size5/8 in
- Socket Points6 PT
- Overall Length3-19/64 in
- UPC_NO662679996420
- Shaft StyleStandard Straight
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data