Specifications
Dimensions
- Drive Size1/4 in, 3/8 in, 1/2 in
Details
- Additional Details253 Pieces, 1/4 in, 1/2, and 3/8 in Drive Tools, 202 Sockets and Accessories, 9 Wrenches, 9 Hammers, 7 Screwdrivers and Accessories, 26 Miscellaneous Tools
- Case IncludedNo
- Includes253 Pieces, 1/4 in, 1/2, and 3/8 in Drive Tools, 202 Sockets and Accessories, 9 Wrenches, 9 Hammers, 7 Screwdrivers and Accessories, 26 Miscellaneous Tools
- Manufacturer Catalog NumberJCS-MAS-7
- Number Of Tools In Set253
- Sockets IncludedYes
- Specific Tools Included202 Sockets and Accessories, 9 Wrenches, 9 Hammers, 7 Screwdrivers and Accessories, 26 Miscellaneous Tools
- Tool Kit TypeModular
- Tool Set General CategoryMixed Hand Tool Set
- Tool Set Specific TypeMixed
- Tool TypeMixed Tool Set
- Tool Type IncludedSocket, Wrench, Hammer, Screwdriver