Motion
J62133M
Impact Socket Set - Metric Measurement System, Impact, 12 PT Socket Points, 1/4 in Drive Size, Flex Joint Shaft Style, Number of Sockets: 39 PC
Mi Item #05048904
MFR #J62133M
Price$363.24/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket Set - Metric Measurement System, Impact, 12 PT Socket Points, 1/4 in Drive Size, Flex Joint Shaft Style, Number of Sockets: 39 PC
Mi Item #05048904
MFR #J62133M

Mfr description
J62133M 9PC 1/4DR SOCKET SET 12PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$363.24/st

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1-1/2 in, 1-1/4 in, 1-11/32 in, 1-17/32 in, 1-19/32 in, 1-3/8 in, 1-5/16 in, 1-7/16 in, 1-9/32 in
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm

Details

  • Additional Details
    Universal
  • Included Accessories
    Socket Bar, Socket Clip
  • Manufacturer Upc Number
    662679531218
  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Number Of Pieces
    9
  • Number of Sockets
    39 PC
  • Shaft Style
    Flex Joint
  • Socket Points
    12 PT
  • Socket Set Type
    Impact
  • UPC_NO
    662679006112
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)