Motion
J72133M
Impact Socket Set - Metric Measurement System, Impact, 6 PT Socket Points, 3/8 in Drive Size, Flex Joint Shaft Style, Number of Sockets: 10 PC
Mi Item #05048907
MFR #J72133M
Price$392.19/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket Set - Metric Measurement System, Impact, 6 PT Socket Points, 3/8 in Drive Size, Flex Joint Shaft Style, Number of Sockets: 10 PC
Mi Item #05048907
MFR #J72133M

Mfr description
J72133M 10PC 3/8DR SOCKET SET 6PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$392.19/st

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2 in, 2-1/16 in, 2-1/32 in, 2-1/8 in, 2-3/32 in
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 8 mm

Details

  • Additional Details
    Universal
  • Included Accessories
    Socket Bar, Socket Clip
  • Manufacturer Upc Number
    662679531225
  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Number Of Pieces
    10
  • Number of Sockets
    10 PC
  • Shaft Style
    Flex Joint
  • Socket Points
    6 PT
  • Socket Set Type
    Impact
  • UPC_NO
    662679006129
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)