Motion
J5534SPL

PROTO TOOLS
J5534SPL

Non-impact Socket - Imperial, 3/4 in Drive Size, 1-1/16 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
Mi Item #05048909
MFR #J5534SPL
Price$158.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5534SPL

Non-impact Socket - Imperial, 3/4 in Drive Size, 1-1/16 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
Mi Item #05048909
MFR #J5534SPL

Mfr description
J5534SPL SOCKET 3/4 DR 1-1/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.67/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    1-31/32 in
  • Single Part Height
    1.9688 in;50 mm
  • Single Part Length
    1.9688 in;50 mm
  • Single Part Width
    1.5000 in;38.10 mm
  • Socket Size
    1-1/16 in

Details

  • Finish Coating
    Polished Chrome
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662679974916
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)