Motion
J6470
Torque Wrench Torque Tester - 0.01 (Increment) N·m, 0.01 (Increment) ft·lb, 0.01 (Increment) in·lb, 0.42 to 4.17 (Torque Range) ft·lb, 0.56 to 5.65 (Torque Range) N·m, 1/4 (Drive Size) in, 5 to 50 (Torque Range) in·lb, 6 L x 6 W x 4-1/2 H (Overall Dimension) in Size, For Use With; Electronic Torque Wrench
MI ITEM #05048910
MFR #J6470
Price$1,841.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench Torque Tester - 0.01 (Increment) N·m, 0.01 (Increment) ft·lb, 0.01 (Increment) in·lb, 0.42 to 4.17 (Torque Range) ft·lb, 0.56 to 5.65 (Torque Range) N·m, 1/4 (Drive Size) in, 5 to 50 (Torque Range) in·lb, 6 L x 6 W x 4-1/2 H (Overall Dimension) in Size, For Use With; Electronic Torque Wrench
MI ITEM #05048910
MFR #J6470

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,841.36/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    6 in
  • Size
    0.01 (Increment) N-m, 0.01 (Increment) ft·lb, 0.01 (Increment) in·lb, 0.42 to 4.17 (Torque Range) ft·lb, 0.56 to 5.65 (Torque Range) N-m, 5 to 50 (Torque Range) in·lb, 1/4 (Drive Size) in, 6 L x 6 W x 4-1/2 H (Overall Dimension) in
  • Weight
    5.78 lbs

Details

  • For Use With
    Electronic Torque Wrench
  • Torque Range
    0.42-4.17 ft-lbs
  • Type
    Torque Tester
  • UPC_NO
    662679005863

Overview

Mfr description
J6470 TORQUE TESTER ELEC 1/4DR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought