Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench Torque Tester - 0.01 (Increment) ft·lb, 0.1 (Increment) N·m, 0.1 (Increment) in·lb, 3/8 (Drive Size) in, 5 to 50 (Torque Range) ft·lb, 6 L x 6 W x 4-1/2 H (Overall Dimension) in, 6.78 to 67.8 (Torque Range) N·m, 60 to 600 (Torque Range) in·lb Size, For Use With; Electronic Torque Wrench
Mi Item #05048911
MFR #J6474

Mfr description
J6474 TORQUE TESTER ELEC 3/8DR
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    6 in
  • Size
    5 to 50 (Torque Range) ft·lb, 0.01 (Increment) ft·lb, 0.1 (Increment) N-m, 0.1 (Increment) in·lb, 6.78 to 67.8 (Torque Range) N-m, 60 to 600 (Torque Range) in·lb, 3/8 (Drive Size) in, 6 L x 6 W x 4-1/2 H (Overall Dimension) in
  • Weight
    5.94 lbs

Details

  • For Use With
    Electronic Torque Wrench
  • Material
    Steel
  • Maximum Torque
    50 ft-lbs
  • Minimum Torque
    5 ft-lbs
  • Torque Range
    5-50 ft-lbs
  • Type
    Torque Tester
  • UPC_NO
    662679005887
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)