Overview
Mfr description
JTS-0107RR RAILROAD PIPE FITTER SET
Specifications
- Tool Set General CategoryTradesman Tool Set
- Tool Set Specific TypeRailroad Pipe Fitter's Set
- Number Of Tools In Set107
- Tool Type IncludedChisel, Hammer, Hand Saw, Hex Key, Level, Pliers, Punch, Ratchet, Screwdriver, Socket, Wrench
- Specific Tools Included(2) Adapter, (25) Wrench, (3) Chisel, (3) Ratchet, (33) Socket, (4) Punch, (5) Pliers, (5) Screwdriver, (7) Extension, (9) Hex Key, Bar, Hacksaw, Hammer, Holder, Level, Mirror, Retriever, Scrapers, Snips, Tape Rule
- UPC_NO662679991012
- Tool Kit TypeRailroad Pipe Fitter's Set
- Additional Details3/8 in & 1/2 in drive tools. Designed for fastener sizes 3/8 in - 1-1/4 in.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data