Specifications
Details
- Additional Details3/8 in & 1/2 in drive tools. Designed for fastener sizes 1/4 in - 1-1/2 in.
- Number Of Tools In Set172
- Specific Tools Included(16) Striking and Struck Tools, (19) Miscellaneous Tool, (26) Pliers, (36) Wrench, (68) Socket And Accessories, (7) Screwdrivers
- Tool Kit TypeRailroad Roadway Mechanic's Set
- Tool Set General CategoryTradesman Tool Set
- Tool Set Specific TypeRailroad Roadway Mechanic's Set
- Tool Type IncludedChisel, Hammer, Hand Saw, Hex Key, Level, Pliers, Punch, Ratchet, Screwdriver, Socket, Wrench
- UPC_NO662679991043
Overview
Mfr description
JTS-0172RR RAILROAD RDWY MECH'S SET