Motion
JH4-50FPS

PROTO TOOLS
JH4-50FPS

Torque Wrench - Pre-Set, 10 to 50 ft-lbs, ±4 % - CW | ±6 % - CCW Accuracy
MI ITEM #05048916
MFR #JH4-50FPS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JH4-50FPS

Torque Wrench - Pre-Set, 10 to 50 ft-lbs, ±4 % - CW | ±6 % - CCW Accuracy
MI ITEM #05048916
MFR #JH4-50FPS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    11 in
  • Weight
    1.51 lbs

Details

  • Accuracy
    ±6 % - CCW
  • Direction Of Operation
    Both
  • Features
    With Buzzer, With Dial Indicator
  • Manufacturer Upc Number
    662679531256
  • Material
    Steel
  • Ratcheting Head
    Fixed
  • Scale Measurement
    Imperial
  • Torque Range (ft-lbs)
    10 to 50 ft-lbs
  • Torque Range (in-lbs)
    120 to 600 in-lbs
  • Torque Range (N-m)
    13.6 to 68 N-m
  • UPC_NO
    662679033545
  • Wrench Type
    Pre-Set

Overview

Mfr description
JH4-50FPS TORQUE WRENCH IH PRESET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought