Motion
J6339
Torque Wrench - Electronic Dial, 1/4 in Drive, 0.6 to 6.3 ft-lbs, ±1 % Accuracy
Mi Item #05048930
MFR #J6339
Price$904.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench - Electronic Dial, 1/4 in Drive, 0.6 to 6.3 ft-lbs, ±1 % Accuracy
Mi Item #05048930
MFR #J6339

Mfr description
J6339 TORQUE WRENCH ELEC DIAL 1/4DR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$904.94/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    11 in
  • Weight
    2.01 lbs

Details

  • Accuracy
    ±1 %
  • Batteries Included
    Batteries Included
  • Battery Type
    9 V
  • Direction Of Operation
    Both
  • Features
    With Buzzer, With Dial Indicator, With Electronic Display
  • Finish Coating
    Chrome
  • Material
    Steel
  • Ratcheting Head
    Fixed
  • Scale Graduations
    0.01 ft-lbs, 0.01 in, 0.01 N-m
  • Scale Measurement
    Both
  • Torque Range (ft-lbs)
    0.6 to 6.3 ft-lbs
  • Torque Range (in-lbs)
    7.2 to 75.6 in-lbs
  • Torque Range (N-m)
    0.8 to 8.6 N-m
  • UPC_NO
    662679012229
  • Wrench Type
    Electronic Dial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)