Motion
J6349
Torque Wrench - Electronic Dial, 1 in Drive, 100 to 1000 ft-lbs, ±1 % Accuracy
MI ITEM #05048932
MFR #J6349
List Price$5,372.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench - Electronic Dial, 1 in Drive, 100 to 1000 ft-lbs, ±1 % Accuracy
MI ITEM #05048932
MFR #J6349

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,372.17/each for your price

Overview

Mfr description
J6349 TORQUE WRENCH ELEC DIAL 1DR

Specifications

  • Wrench Type
    Electronic Dial
  • Drive Size
    1 in
  • Torque Range (ft-lbs)
    100 to 1000 ft-lbs
  • Accuracy
    ±1 %
  • Ratcheting Head
    Fixed
  • Overall Length
    77 in
  • Features
    With Buzzer, With Dial Indicator, With Electronic Display
  • Scale Measurement
    Both
  • Torque Range (in-lbs)
    1200 to 12000 in-lbs
  • Torque Range (N-m)
    136 to 1360 N-m
  • Direction Of Operation
    Both
  • Batteries Included
    Batteries Included
  • Battery Type
    9 V
  • Material
    Steel
  • Finish Coating
    Chrome
  • UPC_NO
    662679005818
  • Weight
    33.11 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text