Motion
JH4-18B
Torque Wrench Wrench Head - Steel Material, 3-5/32 L x 27/32 W x 7/16 H (Overall Dimension) in, 9/16 (Wrench Size) in Size, For Use With; JH4-150PS Pre-Set Torque Wrench Assembly, JH4-250 Electronic Torque Wrench, JH4-50FPS Pre-Set Torque Wrench Assembly
MI ITEM #05048945
MFR #JH4-18B
List Price$106.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench Wrench Head - Steel Material, 3-5/32 L x 27/32 W x 7/16 H (Overall Dimension) in, 9/16 (Wrench Size) in Size, For Use With; JH4-150PS Pre-Set Torque Wrench Assembly, JH4-250 Electronic Torque Wrench, JH4-50FPS Pre-Set Torque Wrench Assembly
MI ITEM #05048945
MFR #JH4-18B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$106.63/each for your price

Overview

Mfr description
JH4-18B TORQUE WRENCH 425 9/16 BE

Specifications

  • Type
    Wrench Head
  • For Use With
    JH4-150PS Pre-Set Torque Wrench Assembly, JH4-250 Electronic Torque Wrench, JH4-50FPS Pre-Set Torque Wrench Assembly
  • Material
    Steel
  • Size
    3-5/32 L x 27/32 W x 7/16 H (Overall Dimension) in, 9/16 (Wrench Size) in
  • Manufacturer Upc Number
    662679051716
  • UPC_NO
    662679004415
  • Weight
    0.11 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought