Motion
JH5-22B
Torque Wrench Wrench Head - Steel Material, 11/16 (Wrench Size) in, 3-7/8 L x 1 W x 5/8 H (Overall Dimension) in Size, For Use With; JH5-100F Electronic Torque Wrench, JH5-150FPS Pre-Set Torque Wrench Assembly, JH5-200FPS Pre-Set Torque Wrench Assembly, JH5-6006C Micrometer Torque Wrench Assembly
MI ITEM #05048953
MFR #JH5-22B
List Price$113.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench Wrench Head - Steel Material, 11/16 (Wrench Size) in, 3-7/8 L x 1 W x 5/8 H (Overall Dimension) in Size, For Use With; JH5-100F Electronic Torque Wrench, JH5-150FPS Pre-Set Torque Wrench Assembly, JH5-200FPS Pre-Set Torque Wrench Assembly, JH5-6006C Micrometer Torque Wrench Assembly
MI ITEM #05048953
MFR #JH5-22B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$113.30/each for your price

Overview

Mfr description
JH5-22B TORQUE WRENCH 560 11/16 BE

Specifications

  • Type
    Wrench Head
  • For Use With
    JH5-100F Electronic Torque Wrench, JH5-150FPS Pre-Set Torque Wrench Assembly, JH5-200FPS Pre-Set Torque Wrench Assembly, JH5-6006C Micrometer Torque Wrench Assembly
  • Material
    Steel
  • Size
    11/16 (Wrench Size) in, 3-7/8 L x 1 W x 5/8 H (Overall Dimension) in
  • Manufacturer Upc Number
    662679051778
  • UPC_NO
    662679004606
  • Weight
    0.21 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought