Motion
JH7-12R
Torque Wrench Wrench Head - Steel Material, 1/2 (Wrench Size) in, 5-7/8 L x 1-27/32 W x 1-13/32 H (Overall Dimension) in Size, For Use With; JH7-250F Electronic Torque Wrench, JH7-6014C Micrometer Torque Wrench Assembly
Mi Item #05048957
MFR #JH7-12R
Price$324.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench Wrench Head - Steel Material, 1/2 (Wrench Size) in, 5-7/8 L x 1-27/32 W x 1-13/32 H (Overall Dimension) in Size, For Use With; JH7-250F Electronic Torque Wrench, JH7-6014C Micrometer Torque Wrench Assembly
Mi Item #05048957
MFR #JH7-12R

Mfr description
JH7-12R TORQUE WRENCH 1/2DR RATCHET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$324.36/each

Specifications

Dimensions

  • Size
    1/2 (Wrench Size) in, 5-7/8 L x 1-27/32 W x 1-13/32 H (Overall Dimension) in
  • Weight
    1.10 lbs

Details

  • For Use With
    JH7-250F Electronic Torque Wrench, JH7-6014C Micrometer Torque Wrench Assembly
  • Manufacturer Upc Number
    662679031602
  • Material
    Steel
  • Type
    Wrench Head
  • UPC_NO
    662679004378
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)