Overview
Mfr description
J4994CF 3/8 DR 2-15/16 OE
Specifications
- Wrench TypeCrow's Foot
- Number Of EndsSingle End
- Measurement SystemImperial
- Wrench Size2-15/16 in
- Overall Length4-15/16 in
- Body MaterialSteel
- Finish CoatingPolished
- Drive Size3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data