Motion
JH5-16B
Torque Wrench Wrench Head - Steel Material, 1/2 (Wrench Size) in, 3-3/4 L x 25/32 W x 5/8 H (Overall Dimension) in Size, For Use With; JH5-100F Electronic Torque Wrench, JH5-150FPS Pre-Set Torque Wrench Assembly, JH5-200FPS Pre-Set Torque Wrench Assembly, JH5-6006C Micrometer Torque Wrench Assembly
MI ITEM #05048967
MFR #JH5-16B
List Price$106.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench Wrench Head - Steel Material, 1/2 (Wrench Size) in, 3-3/4 L x 25/32 W x 5/8 H (Overall Dimension) in Size, For Use With; JH5-100F Electronic Torque Wrench, JH5-150FPS Pre-Set Torque Wrench Assembly, JH5-200FPS Pre-Set Torque Wrench Assembly, JH5-6006C Micrometer Torque Wrench Assembly
MI ITEM #05048967
MFR #JH5-16B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$106.63/each for your price

Overview

Mfr description
JH5-16B TORQUE WRENCH 560 1/2 BE

Specifications

  • Type
    Wrench Head
  • For Use With
    JH5-100F Electronic Torque Wrench, JH5-150FPS Pre-Set Torque Wrench Assembly, JH5-200FPS Pre-Set Torque Wrench Assembly, JH5-6006C Micrometer Torque Wrench Assembly
  • Material
    Steel
  • Size
    1/2 (Wrench Size) in, 3-3/4 L x 25/32 W x 5/8 H (Overall Dimension) in
  • Manufacturer Upc Number
    662679470234
  • UPC_NO
    662679004576
  • Weight
    0.15 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought