Motion
J4924HFL

PROTO TOOLS
J4924HFL

Crow's Foot Wrench - 3/4 in, 3/8 in Drive, 6 PT Point, Single End, Polished Finish
MI ITEM #05048975
MFR #J4924HFL
List Price$48.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J4924HFL

Crow's Foot Wrench - 3/4 in, 3/8 in Drive, 6 PT Point, Single End, Polished Finish
MI ITEM #05048975
MFR #J4924HFL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$48.51/each for your price

Overview

Mfr description
J4924HFL 3/8 DR 3/4 FL 6PT

Specifications

  • Wrench Type
    Crow's Foot
  • Number Of Ends
    Single End
  • Measurement System
    Imperial
  • Wrench Size
    3/4 in
  • Overall Length
    1-15/16 in
  • Body Material
    Steel
  • Socket Shape
    6 PT
  • Drive Size
    3/8 in
  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Polished
  • UPC_NO
    662679001278
  • Weight
    0.16 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text