Motion
JH5-6006C

PROTO TOOLS
JH5-6006C

Torque Wrench - Micrometer, 3/8 in Drive, 16 to 80 ft-lbs, ±4 % - CW | ±6 % - CCW Accuracy
Mi Item #05048976
MFR #JH5-6006C
Price$499.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JH5-6006C

Torque Wrench - Micrometer, 3/8 in Drive, 16 to 80 ft-lbs, ±4 % - CW | ±6 % - CCW Accuracy
Mi Item #05048976
MFR #JH5-6006C

Mfr description
JH5-6006C TORQUE WRENCH INT 3/8DR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$499.11/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    15 in
  • Weight
    3.06 lbs

Details

  • Accuracy
    ±6 % - CCW
  • Direction Of Operation
    Both
  • Manufacturer Upc Number
    662679470272
  • Material
    Steel
  • Ratcheting Head
    Fixed
  • Scale Graduations
    0.5 ft-lbs
  • Scale Measurement
    Imperial
  • Torque Range (ft-lbs)
    16 to 80 ft-lbs
  • Torque Range (in-lbs)
    192 to 960 in-lbs
  • Torque Range (N-m)
    21.8 to 108.8 N-m
  • UPC_NO
    662679005665
  • Wrench Type
    Micrometer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)