Motion
J293WRXL

PROTO TOOLS
J293WRXL

Locking Pliers - Teeth, 5-1/2 in Overall Length
Mi Item #05048978
MFR #J293WRXL
Price$36.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J293WRXL

Locking Pliers - Teeth, 5-1/2 in Overall Length
Mi Item #05048978
MFR #J293WRXL

Mfr description
J293WRXL PLIER LOCKING CURVED 5"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.52/each

Specifications

Dimensions

  • Jaw Length
    55/64 in
  • Jaw Thickness
    21/64 in
  • Overall Length
    5-1/2 in
  • Weight
    0.40 lbs

Details

  • Adjustment Type
    Screw
  • Includes Cutter
    Includes Cutter
  • Jaw Style
    Teeth
  • Material
    Alloy Steel
  • Maximum Opening Capacity
    1-19/64 in
  • Nose Shape
    Curved
  • Release Type
    Trigger Release
  • UPC_NO
    662679997137
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)