Motion
J72149M
Impact Socket Set - Imperial Measurement System, Impact, 6 PT Socket Points, 1/2 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 15 PC
Mi Item #05048982
MFR #J72149M
Price$288.58/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket Set - Imperial Measurement System, Impact, 6 PT Socket Points, 1/2 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 15 PC
Mi Item #05048982
MFR #J72149M

Mfr description
J72149M 18PC 1/2DR DEEP MM IMP SKT SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$288.58/st

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3-1/2 in, 3-1/4 in
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm

Details

  • Additional Details
    TorquePlus
  • Included Accessories
    (2) Socket Bar, Socket Clip
  • Manufacturer Upc Number
    662679470296
  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    18
  • Number of Sockets
    15 PC
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Set Type
    Impact
  • UPC_NO
    662679006198
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)