Motion
J15021
Impact Socket - 1-5/16 in Socket, 1-1/2 in Drive, 6 PT, 3-1/8 in OAL, Imperial
MI ITEM #05048992
MFR #J15021
List Price$162.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1-5/16 in Socket, 1-1/2 in Drive, 6 PT, 3-1/8 in OAL, Imperial
MI ITEM #05048992
MFR #J15021

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$162.33/each for your price

Overview

Mfr description
J15021 SOCKET IMP 1-1/2 DR 6PT 1-5/16

Specifications

  • Drive Size
    1-1/2 in
  • Measurement System
    Imperial
  • Socket Size
    1-5/16 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    3-1/8 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679974466
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought