Motion
J73105
Impact Socket Set - Imperial Measurement System, Impact, 6 PT Socket Points, 3/4 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 20 PC
MI ITEM #05048998
MFR #J73105
Price$402.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket Set - Imperial Measurement System, Impact, 6 PT Socket Points, 3/4 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 20 PC
MI ITEM #05048998
MFR #J73105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$402.76/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    1-15/16 in, 2 in, 2-1/16 in, 2-1/4 in, 2-3/16 in, 2-3/8 in, 2-5/16 in, 2-7/16 in
  • Socket Sizes
    1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-3/16 in, 1-3/8 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, 1-9/16 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in

Details

  • Additional Details
    TorquePlus
  • Included Accessories
    Socket Bar, Socket Clip
  • Manufacturer Upc Number
    662679470302
  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    15
  • Number of Sockets
    20 PC
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Set Type
    Impact
  • UPC_NO
    662679006235

Overview

Mfr description
J73105 3/4" DRIVE 15 PIECE IMPACT SOCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought