Overview
Mfr description
J77273P 3/8DR IMP UNIV SOCKET 6PT 3/8
Specifications
- Drive Size3/8 in
- Measurement SystemImperial
- Socket Size3/8 in
- MaterialAlloy Steel
- Socket Points6 PT
- Overall Length1-57/64 in
- Shaft StyleFlex Joint
- Manufacturer Upc Number662679035792
- UPC_NO662679006990
- Socket TypeUniversal Joint
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data