Motion
J77275P
Impact Socket - 1/2 in Socket, 3/8 in Drive, 6 PT, 2-1/64 in OAL, Imperial
MI ITEM #05049004
MFR #J77275P
Price$37.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1/2 in Socket, 3/8 in Drive, 6 PT, 2-1/64 in OAL, Imperial
MI ITEM #05049004
MFR #J77275P

Mfr description
J77275P 3/8DR IMP UNIV SOCKET 6PT 1/2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.02/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2-1/64 in
  • Socket Size
    1/2 in

Details

  • Manufacturer Upc Number
    662679035808
  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Flex Joint
  • Socket Points
    6 PT
  • Socket Type
    Universal Joint
  • UPC_NO
    662679007010

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)